- SW Series Normal-Duty Pillow Block
- 20 mm Shaft
- 97.500 mm Bolt Hole Spacing
- 33.300 mm Center Line to Base
- Cast Iron
| Base Length | 130 mm |
| Lubrication | Relubricatable |
| Overall Width | 42.5 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 97.5 mm |
| Base Height | 14.5 mm |
| Bolt Holes | 2 |
| Bolt Hole Width | 11.5 mm |
| Bearing Insert | HC204X20 |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 16 mm |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Housing No. | SW204 |
| Base Width | 32 mm |
| Shaft Dia. | 20 mm |
| Housing Height | 64 mm |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Series | SW |
| Weight | 1.3 LB |
| EAN or UPC | 800675137397 |

