- 2 in Shaft, 100.0000 mm OD, 21.000 mm Outer Ring Width, 45.300 mm Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Overall Width | 45.3 mm |
| Material | Steel |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| I.D. | 2 in |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Inch Type |
| O.D. | 100 mm |
| Outer Ring Width | 21 mm |
| Weight | 2.6 LB |
| EAN or UPC | 800675119393 |

