- 1 1/2 in Shaft, 80.0000 mm OD, 18.000 mm Outer Ring Width, 41.180 mm Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| O.D. | 80 mm |
| Bore Type | Round Bore, Inch Type |
| I.D. | 1 1/2 in |
| Outer Ring Width | 18 mm |
| Overall Width | 41.18 mm |
| Enclosure | Double Sealed |
| Material | Steel |
| Lubrication | Relubricatable |
| Weight | 1.1 LB |
| EAN or UPC | 800675119188 |

