- 1 3/16 in Shaft, 62.0000 mm OD, 16.000 mm Outer Ring Width, 31.210 mm Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Outer Ring Width | 16 mm |
| Seal Type | Contact Seals |
| I.D. | 1 3/16 in |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 31.21 mm |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Weight | 0.7 LB |
| EAN or UPC | 800675119003 |

