- 25 mm ID x 52 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Enclosure | Double Sealed |
| I.D. | 25 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Seal Type | Contact Seals |
| Outer Ring Width | 15 mm |
| O.D. | 52 mm |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Overall Width | 27.35 mm |
| Weight | 0.2 LB |
| EAN or UPC | 800675118969 |

