- 5/8 in Shaft, 40.0000 mm OD, 12.000 mm Outer Ring Width, 22.000 mm Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| I.D. | 5/8 in |
| O.D. | 40 mm |
| Overall Width | 22 mm |
| Outer Ring Width | 12 mm |
| Lubrication | Relubricatable |
| RPM [Max] | 8800 rpm |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Weight | 0.3 LB |
| EAN or UPC | 800675118754 |

