- 1/2" Shaft, 1.575" OD, .472" Ring Width, .87" Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Bore Type | Round Bore, Inch Type |
| I.D. | 1/2 in |
| Outer Ring Width | 0.472 in |
| Bearing Type | Ball Bearing |
| O.D. | 1.575 in |
| Locking Device | Eccentric Locking Collar |
| RPM [Max] | 8800 rpm |
| Lubrication | Relubricatable |
| Material | Steel |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Overall Width | 0.87 in |
| Weight | 0.3 LB |
| EAN or UPC | 800675118723 |

