- 30 mm ID x 62 mm OD x 16 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Material | Steel |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| O.D. | 62 mm |
| Outer Ring Width | 16 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Overall Width | 35.68 mm |
| Lubrication | Relubricatable |
| I.D. | 30 mm |
| Weight | 0.9 LB |
| EAN or UPC | 800675114411 |

