- 15/16" Shaft, 52 mm OD, 15 mm Outer Ring Width, 30.92 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Seal Type | Contact Seals |
| Material | Steel |
| O.D. | 52 mm |
| Outer Ring Width | 15 mm |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 30.92 mm |
| I.D. | 15/16 in |
| Lubrication | Relubricatable |
| Weight | 0.6 LB |
| EAN or UPC | 800675114282 |

