PT International
RVFW212X60UMM
RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106383669
- 60 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 4-Bolt |
| Housing Height | 195 mm |
| Housing Length | 195 mm |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing | 113.1 mm |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 55.6 mm |
| Bolt Circle Dia. | 160 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 17 mm |
| Pilot Diameter | 135 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Style | 4-Bolt Piloted Flange |
| Overall Width | 55.8 mm |
| Bolt Hole Size | 18 mm |
| Housing Width | 33 mm |
| Weight | 8.4 LB |
| EAN or UPC | 800675111366 |
