PT International
RVFW206-30SMM
RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106366942
- 30 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Pilot Diameter | 80 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 36.9 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 70.7 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 125 mm |
| Style | 4-Bolt Piloted Flange |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Seal Type | Contact Seals |
| Shaft Dia. | 30 mm |
| Bolt Hole Size | 11.5 mm |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Flange Thickness | 9.5 mm |
| Housing Width | 20.5 mm |
| End Type | Open End |
| Bolt Circle Dia. | 100 mm |
| Duty | Normal-Duty |
| Length Through Bore | 36.9 mm |
| Housing Length | 125 mm |
| Weight | 2.2 LB |
| EAN or UPC | 800675109714 |
