PT International
RVFW206-30MM
RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #102949314
- 30 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| End Type | Open End |
| Housing Height | 125 mm |
| Housing Material | Cast Iron |
| Flange Thickness | 9.5 mm |
| Length Through Bore | 36.9 mm |
| Shaft Dia. | 30 mm |
| Housing Width | 20.5 mm |
| Pilot Diameter | 80 mm |
| Bearing Design | Non-Expansion |
| Housing Length | 125 mm |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 100 mm |
| Inch/Metric | Metric |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Bolt Hole Size | 11.5 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Hole Spacing | 70.7 mm |
| Overall Width | 36.9 mm |
| Housing Construction | 1 Piece |
| Weight | 2.2 LB |
| EAN or UPC | 800675109707 |
