Skip to content Skip to navigation menu
PT InternationalRVFW204X20UMM

RVFW204X20UMM

RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #102949716
  • 20 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
PT InternationalRVFW204X20UMM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
Mounted Unit Duty Normal-Duty
Lubrication Relubricatable
Bolt Hole Spacing 55.2 mm
Housing Height 100 mm
Housing Material Cast Iron
Housing Length 100 mm
Locking Device Setscrew Locking Collar
Flange Type 4-Bolt Flange, Piloted Flange
Shaft Dia. 20 mm
Bearing Type Ball Bearing
Pilot Diameter 62 mm
Seal Type Contact Seals
Flange Thickness 8 mm
Inch/Metric Metric
End Type Open End
Overall Width 32.3 mm
Housing Construction 1 Piece
Bearing Design Non-Expansion
Duty Normal-Duty
Bolt Hole Size 9.5 mm
Housing Width 17 mm
Length Through Bore 32.4 mm
Style 4-Bolt Piloted Flange
Bolt Circle Dia. 78 mm
Flange Style 4-Bolt
Weight 1.3 LB
EAN or UPC 800675109172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison