Skip to content Skip to navigation menu
PT InternationalRVFW204-20UMM

RVFW204-20UMM

RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #101824304
  • 20 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
PT InternationalRVFW204-20UMM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
Bolt Hole Size 9.5 mm
Flange Style 4-Bolt
End Type Open End
Seal Type Contact Seals
Overall Width 32.3 mm
Mounted Unit Duty Normal-Duty
Bearing Type Ball Bearing
Bearing Design Non-Expansion
Shaft Dia. 20 mm
Pilot Diameter 62 mm
Housing Material Cast Iron
Housing Width 17 mm
Inch/Metric Metric
Bolt Circle Dia. 78 mm
Style 4-Bolt Piloted Flange
Flange Type 4-Bolt Flange, Piloted Flange
Duty Normal-Duty
Housing Height 100 mm
Locking Device Setscrew Locking Collar
Housing Length 100 mm
Lubrication Relubricatable
Housing Construction 1 Piece
Length Through Bore 32.4 mm
Bolt Hole Spacing 55.2 mm
Flange Thickness 8 mm
Weight 1.3 LB
EAN or UPC 800675109134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison