- RAK Series Normal-Duty Pillow Block
- 2 3/8" Shaft
- 7 1/2" Bolt Hole Spacing
- 2 11/16" Center Line to Base
- Cast Iron
| Inch/Metric | Inch |
| Shaft Dia. | 2.375 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Base Width | 2.52 in |
| Bolt Hole Width | 0.79 in |
| Series | RAK |
| Housing No. | RAK212 |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Base Height | 0.87 in |
| Bolt Hole Length | 0.95 in |
| Housing Height | 5.44 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 9 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 7 1/2 in |
| Seal Type | Contact Seals |
| Weight | 12.1 LB |
| EAN or UPC | 800675107758 |

