- RAK Series Normal-Duty Pillow Block
- 2 3/16" Shaft
- 7.130" Bolt Hole Spacing
- 2.437" Center Line to Base
- Cast Iron
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Base Length | 9.13 in |
| Base Height | 3/4 in |
| Bolt Hole Length | 0.95 in |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing | 7.13 in |
| Housing Height | 4.94 in |
| Series | RAK |
| Base Width | 2.36 in |
| Bolt Hole Width | 0.79 in |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Housing No. | RAK211 |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Weight | 8.6 LB |
| EAN or UPC | 800675107680 |

