- RAK Series Normal-Duty Pillow Block
- 50 mm Shaft
- 159 mm Bolt Hole Spacing
- 55.560 mm Center Line to Base
- Cast Iron
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
| Length Through Bore | 62.7 mm |
| Bolt Hole Spacing | 159 mm |
| Series | RAK |
| Shaft Dia. | 50 mm |
| Bearing Insert | HC210X50 |
| Housing Height | 112.7 mm |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bolt Hole Width | 15 mm |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bolt Hole Length | 19 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Base Width | 57 mm |
| Base Height | 17.5 mm |
| Seal Type | Contact Seals |
| Overall Width | 65.85 mm |
| Inch/Metric | Metric |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing No. | RAK210 |
| Base Length | 203 mm |
| Weight | 6.6 LB |
| EAN or UPC | 800675107611 |

