- RAK Series Normal-Duty Pillow Block
- 30 mm Shaft
- 121 mm Bolt Hole Spacing
- 39.690 mm Center Line to Base
- Cast Iron
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
| Seal Type | Contact Seals |
| Housing No. | RAK206 |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Length Through Bore | 48.42 mm |
| Bolt Hole Spacing | 121 mm |
| Bolt Hole Width | 13 mm |
| Shaft Dia. | 30 mm |
| Bolt Holes | 2 |
| Base Length | 160 mm |
| Housing Construction | 1 Piece |
| Base Height | 13.5 mm |
| Bearing Insert | HC206X30 |
| End Type | Open End |
| Base Width | 48 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Hole Length | 19 mm |
| Inch/Metric | Metric |
| Overall Width | 52.3 mm |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Series | RAK |
| Housing Height | 81 mm |
| Pillow Block Type | Thru-Bolt |
| Weight | 2.9 LB |
| EAN or UPC | 800675107314 |

