- RAK Series Normal-Duty Pillow Block
- 25 mm Shaft
- 105 mm Bolt Hole Spacing
- 33.340 mm Center Line to Base
- Cast Iron
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
| Bolt Hole Length | 16 mm |
| Bolt Holes | 2 |
| Housing No. | RAK205 |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Insert | HC205X25 |
| Housing Height | 68.3 mm |
| Length Through Bore | 44.76 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| End Type | Open End |
| Base Height | 11.9 mm |
| Base Width | 44 mm |
| Base Length | 140 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Series | RAK |
| Shaft Dia. | 25 mm |
| Lubrication | Relubricatable |
| Bolt Hole Width | 13 mm |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 105 mm |
| Overall Width | 44.4 mm |
| Weight | 1.8 LB |
| EAN or UPC | 800675107239 |

