PT International
OWFZ207-35SMM
OWFZ200 Series Normal-Duty Cast Iron 2-Bolt Piloted Flange Unit
Item #106370939
- 35 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Hole Spacing | 130 mm |
| Seal Type | Contact Seals |
| Housing Height | 92 mm |
| Housing Material | Cast Iron |
| Overall Width | 48 mm |
| Bolt Hole Size | 13.5 mm |
| Bolt Circle Dia. | 130 mm |
| Flange Thickness | 10 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Pilot Diameter | 90 mm |
| Flange Style | 2-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 155.5 mm |
| Shaft Dia. | 35 mm |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange, Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 52 mm |
| Style | 2-Bolt Piloted Flange |
| Duty | Normal-Duty |
| Housing Width | 37.3 mm |
| Weight | 3.5 LB |
| EAN or UPC | 800675103972 |
