PT International
OWFZ205-25AMM
OWFZ200 Series Normal-Duty Cast Iron 2-Bolt Piloted Flange Unit
Item #106375927
- 25 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Length | 124 mm |
| Bolt Circle Dia. | 99 mm |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange, Piloted Flange |
| Style | 2-Bolt Piloted Flange |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Length Through Bore | 42.4 mm |
| Flange Thickness | 9 mm |
| Housing Width | 30 mm |
| Pilot Diameter | 60 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 99 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 40.1 mm |
| Duty | Normal-Duty |
| Shaft Dia. | 25 mm |
| Housing Height | 70 mm |
| Bolt Hole Size | 11.5 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Metric |
| Flange Style | 2-Bolt |
| Weight | 2.2 LB |
| EAN or UPC | 800675103378 |
