PT International
OWFX208-35MM
OWFX200 Series Medium-Duty Cast Iron 2-Bolt Flange Unit
Item #106409213
- 35 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Length | 171.5 mm |
| Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 35 mm |
| Mounted Unit Duty | Medium-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 143.5 mm |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 143.5 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Flange Thickness | 13 mm |
| Bolt Hole Size | 14 mm |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Flange Style | 2-Bolt |
| Housing Width | 43 mm |
| Housing Height | 105 mm |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 54 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Weight | 4.4 LB |
