PT International
OWFX206X25MM
OWFX200 Series Medium-Duty Cast Iron 2-Bolt Flange Unit
Item #106335300
- 25 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Overall Width | 44.1 mm |
| Duty | Medium-Duty |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 117 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 11.5 mm |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 117 mm |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Medium-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Length | 141.5 mm |
| Lubrication | Relubricatable |
| Housing Width | 35 mm |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing Height | 80 mm |
| Bearing Design | Non-Expansion |
| Flange Thickness | 12 mm |
| Flange Style | 2-Bolt |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 2.4 LB |
