PT International
OWFS207X35SMM
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106413968
- 35 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Height | 92 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Hole Size | 13.5 mm |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Width | 27 mm |
| Length Through Bore | 44.7 mm |
| Housing Length | 155 mm |
| Housing Material | Cast Iron |
| Overall Width | 45.1 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 130 mm |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 130 mm |
| Shaft Dia. | 35 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 2-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 12.5 mm |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Weight | 2.8 LB |
| EAN or UPC | 800675102371 |
