PT International
OWFS204-20SMM
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106378346
- 20 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Height | 61 mm |
| Housing Construction | 1 Piece |
| Overall Width | 34 mm |
| Flange Thickness | 10 mm |
| Bearing Type | Ball Bearing |
| Housing Length | 112 mm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Shaft Dia. | 20 mm |
| Bolt Hole Size | 11.5 mm |
| Inch/Metric | Metric |
| Flange Style | 2-Bolt |
| Length Through Bore | 35 mm |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 90 mm |
| End Type | Open End |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 90 mm |
| Mounted Unit Duty | Normal-Duty |
| Housing Width | 20 mm |
| Weight | 1.0 LB |
| EAN or UPC | 800675101787 |
