PT International
OWFK208X40SMM
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106387420
- 40 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Bearing Design | Non-Expansion |
| Flange Style | 2-Bolt |
| Flange Thickness | 24 mm |
| Shaft Dia. | 40 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Length Through Bore | 45.2 mm |
| Housing Height | 100 mm |
| Overall Width | 46.2 mm |
| End Type | Open End |
| Bolt Circle Dia. | 119 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 119 mm |
| Housing Width | 24 mm |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Length | 150 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Style | 2-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Bolt Hole Size | 14 mm |
| Duty | Normal-Duty |
| Weight | 4.0 LB |
| EAN or UPC | 800675101732 |
