PT International
OWFK208X1-1/2S
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106415799
- 1.5" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.5 in |
| Housing Length | 5.91 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Overall Width | 1.82 in |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 4.69 in |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Bolt Hole Size | 0.55 in |
| Bolt Circle Dia. | 4.69 in |
| Flange Thickness | 0.94 in |
| Housing Width | 0.94 in |
| Housing Height | 3.94 in |
| Weight | 4.1 LB |
| EAN or UPC | 800675101718 |
