PT International
OWFK207-23S
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102951337
- 1 7/16 in Shaft, Contact Seals. Setscrew Locking Collar, Non-Relubricatable, Non-Expansion
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 0.87 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Overall Width | 1.65 in |
| Housing Width | 0.87 in |
| Seal Type | Contact Seals |
| Housing Length | 4.92 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.4375 in |
| Housing Height | 3.7 in |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3.93 in |
| Bolt Hole Size | 0.45 in |
| Lubrication | Non-Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.8 LB |
| EAN or UPC | 800675101541 |
