- 1 3/16 in Shaft, Contact Seals. Eccentric Locking Collar, Non-Relubricatable, Non-Expansion
| Shaft Dia. | 1.1875 in |
| Bolt Hole Size | 0.45 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 3.56 in |
| Overall Width | 1.53 in |
| Housing Construction | 1 Piece |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Width | 0.81 in |
| Duty | Normal-Duty |
| Housing Length | 4.43 in |
| Housing Height | 3.31 in |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 0.81 in |
| Weight | 2.3 LB |
| EAN or UPC | 800675101343 |

