Skip to content Skip to navigation menu
PT InternationalOWFK205X7/8S

OWFK205X7/8S

OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106413070
  • 7/8 in Shaft, Contact Seals. Setscrew Locking Collar, Non-Relubricatable, Non-Expansion
PT InternationalOWFK205X7/8S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Shaft, Contact Seals. Setscrew Locking Collar, Non-Relubricatable, Non-Expansion
Style 2-Bolt Flange
Locking Device Setscrew Locking Collar
Bolt Circle Dia. 3 in
Flange Thickness 0.69 in
Mounted Unit Duty Normal-Duty
Seal Type Contact Seals
Flange Type 2-Bolt Flange
Duty Normal-Duty
Shaft Dia. 0.875 in
Housing Length 3.82 in
Bolt Hole Spacing 3 in
Bearing Design Non-Expansion
Bolt Hole Size 0.35 in
Bearing Type Ball Bearing
Overall Width 1.34 in
End Type Open End
Housing Material Cast Iron
Housing Width 0.69 in
Housing Height 2.8 in
Housing Construction 1 Piece
Inch/Metric Inch
Lubrication Non-Relubricatable
Weight 1.5 LB
EAN or UPC 800675101305
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison