- 1 in Shaft, Contact Seals. Setscrew Locking Collar, Non-Relubricatable, Non-Expansion
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Duty | Normal-Duty |
| Housing Length | 3.82 in |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 in |
| Housing Width | 0.69 in |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Flange Thickness | 0.69 in |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.35 in |
| Bolt Hole Spacing | 3 in |
| Overall Width | 1.34 in |
| Lubrication | Non-Relubricatable |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 2.8 in |
| Bearing Design | Non-Expansion |
| Weight | 1.5 LB |
| EAN or UPC | 800675101251 |

