PT International
OWFK205-25MM
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #105073907
- 25.00 mm Shaft, Contact Seals. Eccentric Locking Collar, Non-Relubricatable, Non-Expansion
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 9 mm |
| Bolt Circle Dia. | 76.2 mm |
| Length Through Bore | 32.5 mm |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Flange Thickness | 17.5 mm |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Shaft Dia. | 25 mm |
| End Type | Open End |
| Housing Height | 71 mm |
| Duty | Normal-Duty |
| Flange Style | 2-Bolt |
| Housing Length | 97 mm |
| Lubrication | Non-Relubricatable |
| Housing Width | 17.5 mm |
| Inch/Metric | Metric |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 76.2 mm |
| Housing Construction | 1 Piece |
| Overall Width | 34 mm |
| Weight | 1.4 LB |
| EAN or UPC | 800675101206 |
