- 2 3/8 in Shaft, Contact Seals, Eccentric Locking Collar, Regreasable, Non- Expansion Type
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 0.71 in |
| Bolt Circle Dia. | 7.95 in |
| Style | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 5.51 in |
| Overall Width | 3.22 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Duty | Normal-Duty |
| End Type | Open End |
| Shaft Dia. | 2.375 in |
| Housing Length | 9.37 in |
| Flange Thickness | 0.63 in |
| Housing Width | 2.13 in |
| Weight | 9.5 LB |
| EAN or UPC | 800675100612 |

