PT International
OWF211X2-3/16U
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106401767
- 2.1875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| End Type | Open End |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Height | 5.12 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 0.71 in |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 7.24 in |
| Housing Width | 1.69 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 7.24 in |
| Bearing Design | Non-Expansion |
| Overall Width | 2.7 in |
| Shaft Dia. | 2.1875 in |
| Flange Thickness | 0.71 in |
| Housing Length | 8.82 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Weight | 6.9 LB |
| EAN or UPC | 800675100513 |
