PT International
OWF211-55AMM
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106377761
- 55 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Length | 224 mm |
| Lubrication | Relubricatable |
| Bearing Insert | HC211-55 |
| Bolt Hole Size | 18 mm |
| Duty | Normal-Duty |
| Housing Height | 130 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 184 mm |
| Length Through Bore | 68.6 mm |
| Housing Width | 43 mm |
| Flange Thickness | 18 mm |
| Overall Width | 68.62 mm |
| Style | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Metric |
| End Type | Open End |
| Bolt Circle Dia. | 184 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Shaft Dia. | 55 mm |
| Flange Style | 2-Bolt |
| Bearing Type | Ball Bearing |
| Weight | 6.0 LB |
| EAN or UPC | 800675100452 |
