PT International
OWF208X40AMM
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106307876
- 40 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Hole Spacing | 143.5 mm |
| Locking Device | Eccentric Locking Collar |
| Flange Style | 2-Bolt |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Housing Width | 43 mm |
| Housing Height | 105 mm |
| Bolt Hole Size | 14 mm |
| Length Through Bore | 58.7 mm |
| Bearing Insert | HC208X40 |
| Housing Length | 171.5 mm |
| Overall Width | 58.68 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Flange Thickness | 13 mm |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 40 mm |
| Bolt Circle Dia. | 143.5 mm |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 4.0 LB |
| EAN or UPC | 800675099824 |
