- 35 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Hole Size | 14 mm |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Flange Thickness | 12.5 mm |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 53.79 mm |
| Bolt Hole Spacing | 130 mm |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Housing Width | 37.3 mm |
| Bolt Circle Dia. | 130 mm |
| Flange Style | 2-Bolt |
| Housing Length | 155.5 mm |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 35 mm |
| Mounted Unit Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Housing Height | 92 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 53.8 mm |
| Weight | 2.8 LB |
| EAN or UPC | 800675099701 |

