PT International
OWF207X1-1/4U
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106308456
- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Width | 1.47 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 6.12 in |
| Shaft Dia. | 1.25 in |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Height | 3.62 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 2.12 in |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 5.12 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Hole Spacing | 5.12 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.55 in |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Flange Thickness | 0.49 in |
| Housing Construction | 1 Piece |
| Weight | 3.0 LB |
| EAN or UPC | 800675099626 |
