- 1" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Size | 0.45 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3.9 in |
| Style | 2-Bolt Flange |
| Housing Length | 4.88 in |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| End Type | Open End |
| Housing Height | 2.76 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1 in |
| Flange Thickness | 0.43 in |
| Bolt Hole Spacing | 3.9 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Housing Width | 1.31 in |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Overall Width | 1.85 in |
| Weight | 1.5 LB |
| EAN or UPC | 800675099145 |

