PT International
OBF202X15SMM
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #106335101
- 15 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Bolt Hole Spacing | 2 1/2 in |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 2 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Flange Style | 2-Bolt |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Pressed Steel |
| Seal Type | Contact Seals |
| Flange Thickness | 0.16 in |
| End Type | Open End |
| Bolt Hole Size | 0.3 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 15 mm |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Duty | Light-Duty |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Overall Width | 1.16 in |
| Housing Height | 2.32 in |
| Housing Width | 0.55 in |
| Housing Length | 3.19 in |
| Style | 2-Bolt Flange |
| Length Through Bore | 23 mm |
| Weight | 0.4 LB |
| EAN or UPC | 800675097936 |
