PT International
OBF201X1/2S
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #106344799
- 0.5" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Shaft Dia. | 0.5 in |
| Housing Material | Pressed Steel |
| Inch/Metric | Inch |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Housing Width | 0.55 in |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Overall Width | 1 in |
| Housing Height | 2.32 in |
| Flange Thickness | 0.16 in |
| Duty | Light-Duty |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 2 1/2 in |
| Bolt Hole Size | 0.3 in |
| Housing Length | 3.19 in |
| Bolt Circle Dia. | 2 1/2 in |
| Style | 2-Bolt Flange |
| Weight | 0.4 LB |
| EAN or UPC | 800675097837 |
