- 1.375" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Width | 0.95 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 3 15/16 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Non-Relubricatable |
| Housing Material | Cast Iron |
| Housing Height | 3 1/2 in |
| Flange Thickness | 0.51 in |
| Shaft Dia. | 1.375 in |
| End Type | Open End |
| Bolt Hole Size | 0.47 in |
| Bolt Circle Dia. | 3 15/16 in |
| Housing Construction | 1 Piece |
| Overall Width | 1.71 in |
| Flange Type | 2-Bolt Flange |
| Housing Length | 4.8 in |
| Duty | Normal-Duty |
| Weight | 2.9 LB |
| EAN or UPC | 800675094942 |

