- 1.125" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Bearing Type | Ball Bearing |
| Overall Width | 1.35 in |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 4.45 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 3.56 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Circle Dia. | 3.56 in |
| Housing Material | Cast Iron |
| Housing Height | 3 in |
| Housing Construction | 1 Piece |
| Housing Width | 0.97 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 0.47 in |
| Lubrication | Non-Relubricatable |
| Flange Thickness | 0.47 in |
| Shaft Dia. | 1.125 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Weight | 2.4 LB |
| EAN or UPC | 800675094768 |

