Skip to content Skip to navigation menu
PT InternationalLF204X3/4

LF204X3/4

LF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106316120
  • 0.75" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
PT InternationalLF204X3/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
Locking Device Eccentric Locking Collar
Bolt Circle Dia. 2.81 in
Housing Material Cast Iron
Style 2-Bolt Flange
Housing Width 0.79 in
Mounted Unit Duty Normal-Duty
Housing Construction 1 Piece
Duty Normal-Duty
Housing Length 3.54 in
Flange Type 2-Bolt Flange
Bearing Type Ball Bearing
Bolt Hole Spacing 2.81 in
Housing Height 2.4 in
Bearing Design Non-Expansion
Lubrication Non-Relubricatable
Seal Type Contact Seals
Bolt Hole Size 0.39 in
Inch/Metric Inch
Shaft Dia. 0.75 in
End Type Open End
Flange Thickness 0.43 in
Overall Width 1.38 in
Weight 1.0 LB
EAN or UPC 800675094393
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison