- 20 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Housing Length | 90 mm |
| Overall Width | 28.7 mm |
| Bolt Circle Dia. | 71.4 mm |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| Housing Width | 20 mm |
| Housing Height | 61 mm |
| End Type | Open End |
| Bolt Hole Spacing | 71.4 mm |
| Housing Construction | 1 Piece |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bolt Hole Size | 10 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 29 mm |
| Shaft Dia. | 20 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Flange Thickness | 11 mm |
| Lubrication | Non-Relubricatable |
| Weight | 1.0 LB |
| EAN or UPC | 800675094386 |

