- 120 mm ID x 215 mm OD x 40 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| I.D. | 120 mm |
| Outer Ring Width | 40 mm |
| Overall Width | 81 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Material | Steel |
| O.D. | 215 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Weight | 12.5 LB |
| EAN or UPC | 800675084455 |

