- 60 mm ID x 110 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Outer Ring Width | 22 mm |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Ball Bearing |
| I.D. | 60 mm |
| Overall Width | 77.82 mm |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| O.D. | 110 mm |
| Lubrication | Relubricatable |
| Weight | 4.3 LB |
| EAN or UPC | 800675084127 |

