- 1 15/16" Shaft, 90 mm OD, 20 mm Outer Ring Width, 62.7 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Outer Ring Width | 20 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| O.D. | 90 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 62.7 mm |
| Material | Steel |
| I.D. | 1 15/16 in |
| Weight | 2.3 LB |
| EAN or UPC | 800675083885 |

