- 1 3/4" Shaft, 85 mm OD, 19 mm Outer Ring Width, 56.34 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Overall Width | 56.34 mm |
| Outer Ring Width | 19 mm |
| I.D. | 1 3/4 in |
| O.D. | 85 mm |
| Weight | 2.0 LB |
| EAN or UPC | 800675083793 |

