- 1 7/16" Shaft, 72 mm OD, 17 mm Outer Ring Width, 51.18 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| I.D. | 1 7/16 in |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 51.18 mm |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 17 mm |
| Material | Steel |
| O.D. | 72 mm |
| Weight | 1.4 LB |
| EAN or UPC | 800675083564 |

